ER collet 1,5 mm

Article no.: 308881 1,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
108 pieces in stock

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-B
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 1.5 mm
Adapter ER 11
Standard ISO 15488-B
Concentricity ≤ 5 µm
Type 4008 E
External ⌀ D 11.3 mm
Overall length L 18 mm
Type of product Collet

Identification numbers & Classifications

Article number 308881 1,5
EAN / GTIN 2050001767981
Manufacturer number 13711010150

Description

Version:

Through hardened and ground.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Note:

The collet clamping ⌀ range is always up to 1 mm less than nominal, e.g. ⌀ 10 − 9 mm, except for ⌀ 1, 1.5 and 2 (where it is only 0.5 mm).

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart