{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for steep tapers | 40 | |
Hole characteristics | with bore | |
Pull stud standard | CAT | |
Collar ⌀ D | 21.8 mm | |
Head ⌀ D1 | 18.79 mm | |
Overall length L | 41.25 mm | |
L1 | 16.25 mm | |
Thread M | M16 | |
maximum tightening torque | 50 Nm | |
suitable for taper arbors with colour code | SK 40 | |
Bore ⌀ | 6 mm | |
Width across flats | 19 mm | |
Type of product | Pull Stud |
Article number |
308670 40M
Copy |
|
EAN / GTIN |
4045197439185
Copy |
|
Manufacturer number |
308670 40M
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |