ER collet chuck 16

Article no.: 308535 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock
  • Arbor standard: ISO 26623-1
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC
  • Through-coolant: yes

Product details

Technical Data

for ER collets 16
Clamping ⌀ D1 0.5-10 mm
Adapter PSC 63 A = 160
Arbor standard ISO 26623-1
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Through-coolant yes
Clamping range 0.5 mm - 10 mm
Overhang dimension A 160 mm
External ⌀ D 28 mm
Spare GARANT high-speed clamping nut No. 309610 16
Type of product Collet chuck

Identification numbers & Classifications

Article number 308535 16
EAN / GTIN 4045197486295

Description

Version:

  • With RFID/Balluffchip bore.
  • All shanks hard turned (for smooth running!).
  • Mating faces of the PSC internal contour machined.

Application:

For clamping tools with plain shank in ER collets to DIN 6499 Form A and B.

Supplied with:

Coated high-speed clamping nut.

Optional extras:

ER collets No. 308881309434, ER chuck key No. 309680 or 613300, coolant pipe No. 309885 and socket No. 309893.
Coolant tube and assembling key for coolant tubes No. 309885 and 309893.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart