{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | HSK-A 63 | |
Arbor standard | ISO 12164-1; DIN 69893; ISO 26623-2 | |
Shape | A | |
Through-coolant | yes | |
Balance quality G at rotational speed | G 6.3 at 8,000 rpm | |
Concentricity | ≤ 3 µm | |
Overhang dimension A | 90 mm | |
External ⌀ D | 50 mm | |
L1 | 64 mm | |
Type of product | Reducer |
Article number | 306975 5 | |
Manufacturer number | 306975 5 |