Lubritool® lubrication device, HSK size: 100

Article no.: 304210 100
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock

Select article variation and quantity

HSK size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length a 51 mm
Shoulder length b 194 mm
Head width c 65 mm
Net weight 2.7 kg
Type of product Lubrication system

Identification numbers & Classifications

Article number 304210 100
EAN / GTIN 4019208425016
Manufacturer number 1323415

Description

Version:

For regular lubrication and maintenance of clamping systems in the machine spindle of HSK machines. Automatic and fast lubrication of the HSK clamping set by inserting the lubrication device from the magazine into the machine spindle.

Advantage:

  • The right lubricant, at the right time, in the right quantity.
  • No manual lubrication necessary – and you never have to remember.
  • Reduced maintenance time (just 5 seconds).
  • Compact design.

Application:

HSK tool clamping systems should be maintained regularly and as instructed by the manufacturer. One cartridge provides approx. 50 lubrication cycles.

Suitable for:

Machine tools with HSK clamping sets – form A, form T, form E.

Note:

Grease cartridge not included in scope of delivery.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart