{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 32 | |
Clamping ⌀ D1 | 1-16 mm | |
Adapter | BT 50 A = 100 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 2 mm - 20 mm | |
Overhang dimension A | 100 mm | |
External ⌀ D | 50 mm | |
Spare ER clamping nut | 32 | |
ER chuck key | 32 | |
Type of product | Collet chuck |
Article number | 302825 32 | |
Manufacturer number | 506.02.20.100 |