{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 16 | |
Adapter | BT 40 A = 160 | |
Arbor standard | JIS B6339; ISO 7388-2 | |
Shape | ADB | |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 0.5 mm - 10 mm | |
Overhang dimension A | 160 mm | |
External ⌀ D | 28 mm | |
Spare ER clamping nut | 16 | |
ER chuck key | 16 | |
Type of product | Collet chuck |
Article number | 302800 16 | |
EAN / GTIN | 4250122612261 | |
Manufacturer number | 406.02.10.160 |
This article |
Recommendations |
||
---|---|---|---|
ER collet chuck Form ADB 16
on request
In stock
6 pieces in stock
BGN 259.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
BGN 354.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
67 pieces in stock
BGN 251.91
plus VAT at the current rate
Prices plus delivery costs
|
|
Arbor standard | JIS B6339 ;ISO 7388-2 | ISO 12164-1 ;DIN 69882-6 ;DIN 69893 | ISO 12164-1 ;DIN 69882-6 ;DIN 69893 |
Overhang dimension A | 160 | 160 | 160 |
External ⌀ D | 28 | 28 | 28 |
Shape | ADB | A | A |
Concentricity | ≤ 3 | ≤ 3 | ≤ 3 |
Clamping range | 0.5 ;10 | 0.5 ;10 | 0.5 ;10 |
Machining strategy | HSC | HSC | HSC |