{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 18 mm | |
Adapter | BT 40 A = 100 | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-2; JIS B6339 | |
Shape | ADB | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 50 mm | |
Spare clamping screw No. 30 9900 | 16 | |
Type of product | Side lock arbor |
Article number | 302606 18 | |
EAN / GTIN | 4062406100124 | |
Manufacturer number | 302606 18 |
This article |
Recommendations |
|
---|---|---|
Side lock arbor Form ADB with cooling channel bore, BT 40 A = 100, Clamping range ⌀ D1: 18mm
on request
In stock
18 pieces in stock
BGN 208.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
BGN 282.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang dimension A | 100 mm | 100 mm |
External ⌀ D | 50 mm | 50 mm |
Spare clamping screw No. 30 9900 | 16 | 16 |
Standard | DIN 6359 | DIN 6359 |
Concentricity | ≤ 3 µm | ≤ 3 µm |
Machining strategy | HPC | HPC |
Type of product | Side lock arbor | Side lock arbor |