Shrink-fit chuck extension 4.5° without length adjustment screw 16/3 mm

Article no.: 302413 16/3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

⌀ d / ⌀ D1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Bore ⌀ D1 3 mm
    Shank ⌀ d 16 mm
    Overall length L 210 mm
    ⌀ D2 10 mm
    Type of product Extension

    Identification numbers & Classifications

    Article number 302413 16/3
    EAN / GTIN 4062406544768
    Manufacturer number 302413 16/3

    Description

    Version:

    Bored through for internal coolant supply (IC).
    Without length adjustment screw, medium.

    Application:

    For use in shrink-fit chucks, hydraulic chucks, and ER collet chucks.

    Note:

    Maximum permissible speed 8,000 rpm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart