{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 12 mm | |
⌀ D | 20 mm | |
Overall length L | 52.5 mm | |
Concentricity system | 5 µm | |
Type of product | Reducing adapter |
Article number | 302150 12 | |
EAN / GTIN | 4060576155142 | |
Manufacturer number | 0217929 |
This article |
Recommendations |
||
---|---|---|---|
Slotted reducing adapter with cooling 12 mm
on request
In stock
15 pieces in stock
BGN 264.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
BGN 238.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
BGN 291.28
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 20 | 20 | 32 |
Overall length L | 52.5 | 63.5 | |
Concentricity system | 5 | 5 | 5 |
Clamping ⌀ D1 | 12 | 12 | 12 |
Type of product | Reducing adapter | Reducing adapter | Reducing adapter |