{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 5 mm | |
⌀ D | 12 mm | |
Overall length L | 47 mm | |
Concentricity system | 5 µm | |
Type of product | Reducing adapter |
Article number | 302135 5 | |
EAN / GTIN | 4045197763211 | |
Manufacturer number | 302135 5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Slotted reducing adapter with cooling 5 mm
on request
In stock
13 pieces in stock
BGN 265.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
BGN 240.66
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 12 | 20 |
Overall length L | 47 | |
Concentricity system | 5 | 5 |
Clamping ⌀ D1 | 5 | 5 |
Type of product | Reducing adapter | Reducing adapter |