{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 5 mm | |
Adapter | SK 30 A = 80 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 80 mm | |
⌀ D2 | 11 mm | |
⌀ D3 | 15.3 mm | |
External ⌀ D | 40 mm | |
L2 | 41 mm | |
Balluffchip bore | yes | |
Type of product | Hydraulic clamping chuck |
Article number | 302091 5 | |
Manufacturer number | 302091 5 |