{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper internal | 3 | |
Adapter | SK 50 short | |
Arbor standard | DIN 69871; ISO 7388-1 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 8 µm | |
Overhang dimension A | 65 mm | |
External ⌀ D | 40 mm | |
Type of product | Arbor adapter |
Article number | 301260 3 | |
Manufacturer number | 301260 3 |