{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 0.5-10 mm | |
Adapter | SK 50 A = 100 | |
Arbor standard | ISO 7388-1 | |
Shape | AD | |
Balance quality G at rotational speed | G 6.3 at 18,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 0.5 mm - 10 mm | |
Overhang dimension A | 100 mm | |
External ⌀ D | 28 mm | |
Spare GARANT high-speed clamping nut No. 309610 | 16 | |
Spare HOLEX nut No. 309580 | 16 | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 300585 16 | |
EAN / GTIN | 4062406109547 | |
Manufacturer number | 300585 16 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() ER collet chuck Form AD 16
on request
In stock
29 pieces in stock
BGN 215.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
86 pieces in stock
BGN 183.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
BGN 274.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,305 pieces in stock
BGN 128.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
215 pieces in stock
BGN 127.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
BGN 213.67
plus VAT at the current rate
Prices plus delivery costs
|
|
Arbor standard | ISO 7388-1 | JIS B6339 ;ISO 7388-2 | JIS B6339 ;JIS B6339 | ISO 7388-1 | JIS B6339 ;ISO 7388-2 | JIS B6339 ;ISO 7388-2 |
Overhang dimension A | 100 | 100 | 100 | 100 | 100 | 100 |
External ⌀ D | 28 | 28 | 28 | 28 | 28 | 28 |
Clamping ⌀ D1 | 0.5-10 | 0.5-10 | 0.5-10 | 0.5-10 | 0.5-10 | 0.5-10 |
Clamping range | 0.5 ;10 | 0.5 ;10 | 0.5 ;10 | 0.5 ;10 | 0.5 ;10 | 0.5 ;10 |
Machining strategy | HSC | HSC | HSC | HSC | HPC | HPC |
Type of product | Collet chuck | Collet chuck | Collet chuck | Collet chuck | Collet chuck | Collet chuck |