Radius indexable insert, HB7525, Radius r: 1mm

Article no.: 294510 1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    BGN 36.98 / Piece
  • from 10 Piece
    BGN 30.82 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
219 pieces in stock

Select article variation and quantity

Radius r (mm) Unit price incl. VAT
  • Radius milling: forwards

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Radius milling forwards
Grade HB7525
Main application UNI
Cutting conditions slightly interrupted
s 3.18 mm
l 15 mm
d 9.52 mm
Feed f 0.1 – 0.4 mm/rev.
Cutting speed vc main application 110 m/min - 390 m/min
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 294510 1
EAN / GTIN 4062406706555
Manufacturer number 294510 1

Description

Application:

For turning convex radii on external or internal diameters.

Suitable for:

Toolholder No. 294500 and radius cutter No. 216825.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart