{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 22 mm | |
Profile | Hexagon | |
L | 32 mm | |
L1 | 40 mm | |
Toleranz | + 0.22 to + 0.26 mm | |
⌀ d | 16 mm | |
Schneidstoff | HSS | |
Beschichtung | TiN | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 293046 22 | |
EAN / GTIN | 4045197946799 | |
Manufacturer number | 293046 22 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |