{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 8 mm | |
Profile | Hexagon | |
L | 15.5 mm | |
L1 | 25 mm | |
Tolerance | + 0.14 to + 0.17 mm | |
⌀ d | 12 mm | |
Tool material | HSS | |
Coating | TiN | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 293043 8 | |
EAN / GTIN | 4045197946522 | |
Manufacturer number | 293043 8 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |