Profile broaching insert, hex socket metric ⌀ d = 8 mm 6 mm

Article no.: 293041 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 6 mm
Profile Hexagon
L 13 mm
L1 18 mm
Tolerance +0.08 to +0.1 mm
⌀ d 8 mm
Pre-drill ⌀ 6.11 mm
Feed f in stainless steel < 900 N/mm2 0.06 mm
Tool material HSS
Coating WC/C
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293041 6
EAN / GTIN 4062406785048
Manufacturer number 293041 6

Application Table

INOX < 900 N/mm²
M
30
INOX > 900 N/mm²
M
25
wet maximum
 
wet minimum
 

Description

Version:

With high-performance coating (tungsten carbide/carbon). Optimised geometry of the cutting edge (hollows) for profile broaching in stainless steels.

Application:

For generation of profiles in a single pass.

Suitable for:

Toolholder for profile broaching tools No. 293020293026; 293070293076; 293030; 293033.

Note:

  • Special sizes and special profiles available on request.
  • Detailed application values can be found in our application ToolScout.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart