{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Profile | Torx Plus® | |
L | 2 mm | |
L1 | 18 mm | |
Tolerance | +0.005 to +0.02 mm | |
⌀ d | 8 mm | |
Torx® tumbling external diameter | 2.7 mm | |
Pre-drill ⌀ | 2.3 mm | |
Tool material | HSS | |
Coating | TiN | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 293015 IP10 | |
EAN / GTIN | 4062406396572 | |
Manufacturer number | 293015 IP10 |