Smooth rolling roller, convex 10 mm

Article no.: 291445 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Roll ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Roll ⌀ 10 mm
    Tool material HSS
    Roller width 4 mm
    Roller hole ⌀ 4 mm
    Roughness value 1 µm
    Shape convex
    Type RRE
    Type of product Smooth rolling tool

    Identification numbers & Classifications

    Article number 291445 10
    EAN / GTIN 4030741390135
    Manufacturer number 41020527

    Description

    Version:

    Ground and polished (Rz = 1 µm).
    Convex HSS smooth rolling rollers – type RRE.

    Advantage:

    • Improved surface quality.
    • Hardening of surfaces.
    • Reduction of process time.

    Application:

    For smooth rolling of cylindrical workpieces.

    Suitable for:

    Knurl forming tool: No. 290000; 290001

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart