Regrinding toolholder 3-5

Article no.: 290398 3-5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
9 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Overall length Ltot 150 mm
    L1 50 mm
    Tool holder ⌀ D1 12 mm
    Type of product Keyway broaching and profile slotting tool

    Identification numbers & Classifications

    Article number 290398 3-5
    EAN / GTIN 4045199972895
    Manufacturer number 290398 3-5

    Description

    Version:

    Made of aluminium with handy hexagon shank for easy use.

    Application:

    For safe and easy regrinding of the cutting inserts with an oilstone.

    Suitable for:

    Cutting inserts No. 290336290379.

    Suitable for:

    Cutting insert No. 290360290379: Size 3 - 5
    Cutting insert No. 290336: Size 8; 10
    Cutting insert No. 290346: Size 9; 11

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart