Keyway broaching toolholder for keyway broaching equipment Shank WTO 8 mm

Article no.: 290352 8
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
53 pieces in stock

Select article variation and quantity

from slot width m (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 16 mm
Through-coolant no
suitable for slot width m 8 mm
Reach L1 37 mm
Tool holder ⌀ D1 20 mm
Centre offset L3 11 mm
Min. pre-drilling -⌀ Dmin 21.7 mm
Screw 290399 2
Shank length Ls 6 mm
Shank WTO
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 290352 8
EAN / GTIN 4062406099602
Manufacturer number 290352 8

Description

Attention:

Always use the minimum pre-drill ⌀ to match the slot width (e.g. for slot width 14 mm, minimum pre-drill ⌀ = 38.22 mm).

Note:

  • Individual holder sizes are for different slot widths. In such cases, where possible, always use the optimum combination of holder and cutting insert (identical size) for maximum stability.
  • For lathes without Y-axis, please use eccentric bush No. 290391290393 for exact setting of the Y-coordinate.
  • For machining centres, use the alignment aid No. 290397 and a dial indicator to check the spindle orientation.

Downloads & documents

Suitable products

Accessories

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart