{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade height h5 | 26 mm | |
Application type | neutral | |
Through-coolant | no | |
for maximum workpiece ⌀ | 60 mm | |
Width b2 | 2.6 mm | |
Height h1 | 21.4 mm | |
Overall length L | 110 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 278005 26 | |
EAN / GTIN | 4062406380762 | |
Manufacturer number | 278005 26 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Parting-off tool, neutral, Blade height h5: 26mm
on request
Subsequent delivery
0 pieces in stock
BGN 149.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
BGN 434.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
BGN 434.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
97 pieces in stock
BGN 224.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
70 pieces in stock
BGN 224.92
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | no | no | no | no |
for maximum workpiece ⌀ | 60 mm | 85 mm | 85 mm | 60 mm | 85 mm |
Overall length L | 110 mm | 120 mm | 120 mm | 120 mm | 120 mm |
Through-coolant | no | yes | yes | no | no |
Blade height h5 | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm |
Application type | neutral | neutral | neutral | neutral | neutral |
Type of product | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool |