Grooving insert neutral 5 mm

Article no.: 275021 5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 43.59 / Piece
  • from 10 Piece
    BGN 36.32 / Piece
on request
In stock
86 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 5 mm
Cutting conditions continuous
Corner radius 0.2 mm
Grade HB9035
Tool material Carbide
Feed f in steel < 900 N/mm2 0.15 mm/rev.
Number of changes/inserts 1
Finishing/roughing assignment Finishing; Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 275021 5
EAN / GTIN 4062406378356
Manufacturer number 275021 5

Application Table

Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
120
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
50
GG(G)
K
80
continuous
 
irregular
 
interrupted
 
wet maximum
 

Description

Suitable for:

Blade carrier No. 274030274134.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart