Grooving insert neutral, HB9035, Groove width w: 3mm

Article no.: 275000 3
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 53.43 / Piece
  • from 10 Piece
    BGN 44.53 / Piece
on request
In stock
128 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 3 mm
Cutting conditions continuous
Corner radius 0.2 mm
Grade HB9035
Coating TiCN
Tool material Carbide
Feed f in steel < 900 N/mm2 0.08 mm/rev.
Number of changes/inserts 1
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 275000 3
EAN / GTIN 4062406098315
Manufacturer number 275000 3

Application Table

Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
120
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
50
GG(G)
K
80
continuous
 
irregular
 
interrupted
 
wet maximum
 

Description

Version:

With ground flanks.

Suitable for:

Blade carrier No. 274010274026.
Boring bars No. 274170274171.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart