{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
minimum 1st groove ⌀ D1 | 340 mm | |
maximum 1st groove ⌀ D2 | 999 mm | |
Application type | left-hand | |
System key | yes | |
Groove width w | 5 mm; 6 mm | |
maximum cutting depth tmax | 40 mm | |
Type of product | Cartridges |
Article number | 274064 340/999 | |
EAN / GTIN | 4062406094393 | |
Manufacturer number | 274064 340/999 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Heavy-Duty blade carrier for face grooving 340/999 mm
on request
In stock
10 pieces in stock
BGN 697.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
BGN 546.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
BGN 295.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
BGN 310.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
BGN 456.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
BGN 447.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | no | no | no | no | ||
maximum cutting depth tmax | 40 mm | 25 mm | 14 mm | 14 mm | 14 mm | 14 mm |
Shank width b | 20×20 mm | 25×25 mm | 25×25 mm | 20×20 mm | ||
Screw | 279816 4 | 279816 4 | 279816 4 | 279816 4 | ||
Groove width w | 5 mm; 6 mm | 5 mm; 6 mm | 3; 4 mm | 3; 4 mm | 3; 4 mm | 3; 4 mm |
Application type | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand |
Type of product | Cartridges | Cartridges | Cartridges | Cartridges | Cartridges | Cartridges |