Carbide inserts for axial grooving right-hand 8/12L mm

Article no.: 274061 8/12L
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
18 pieces in stock
  • Through-coolant: yes

Product details

Technical Data

Through-coolant yes
Shank ⌀ Ds 6 mm
Groove width w 2 mm
Tip centre offset L3 1.7 mm
Overall length L 64 mm
maximum cutting depth tmax 22 mm
Feed f 0.01 mm - 0.03 mm
Coating TiAlN-PVD
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 274061 8/12L
EAN / GTIN 4067263355496

Application Table

Alu plastics
N
50
Aluminium (short chipping)
N
90
Alu > 10% Si
N
70
Steel < 500 N/mm²
P
55
Steel < 750 N/mm²
P
55
Steel < 900 N/mm²
P
50
Steel < 1100 N/mm²
P
40
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
45
INOX > 900 N/mm²
M
45
Ti > 850 N/mm²
S
25
GG(G)
K
55
CuZn
N
50
continuous
 
wet maximum
 

Description

Version:

With through-coolant and additional flank face cooling.

Attention:

Order size = minimum groove ⌀.
Larger groove diameters can be achieved without modification.
D1 = Dmin internal diameter.
D2 = Dmin external diameter.
L version with greater grooving depth tmax.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ Dmin groove D1/D2 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart