PENTACUT 17 N-P inserts left-hand 1,5/17 mm

Article no.: 273957 1,5/17
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
In stock
50 pieces in stock

Select article variation and quantity

Groove width w / insert size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Main application UNI
Cutting conditions continuous
Chip breaker P
Cutting speed vc main application 60 m/min - 180 m/min
Insert size ⌀ d 17 mm
Groove width w 1.5 mm
Corner radius R 0.1 mm
Grade IC1008
CUTDIA 8 mm
Grooving depth tmax 4 mm
Feed f 0.02 mm/rev. - 0.07 mm/rev.
Number of changes/inserts 5
Indexable insert profile neutral
Series PENTACUT
Finishing/roughing assignment Finishing
Manufacturer's designation PENTA 17N150P010LS IC1008
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273957 1,5/17
EAN / GTIN 7291075389890
Manufacturer number 3333705

Description

Application:

Universal system for machining small components. For parting off, grooving, threading and reverse turning.
For parting off and grooving. Positive chip breaker. Soft-cutting.

Suitable for:

Toolholder No. 273950273951.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart