{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | PENTACUT | |
Shank size | 25 mm | |
Insert size | 17 mm | |
Application type | left-hand | |
Through-coolant | no | |
Grooving depth tmax | 4 mm | |
Head length L1 | 17 mm | |
Overall length L | 120 mm | |
OAH | 30.6 mm | |
axial grooving possible | no | |
Manufacturer's designation | PCHLS 25-17 | |
Type of product | Screw-on toolholder |
Article number | 273951 25/17 | |
EAN / GTIN | 7291075389609 | |
Manufacturer number | 3355214 |