PENTACUT PCH 24-34 toolholder, right-hand, Shank size / insert size: 16/34mm

Article no.: 273924 16/34
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Shank size / insert size (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PENTACUT
Shank size 16 mm
Insert size 20 mm
Application type right-hand
Through-coolant no
Grooving depth tmax 10 mm
Head length L1 31 mm
Overall length L 120 mm
HBH 9 mm
CWN-CWX 1.5 mm - 4 mm
axial grooving possible no
Manufacturer's designation PCHR 16-34
Type of product Screw-on toolholder

Identification numbers & Classifications

Article number 273924 16/34
EAN / GTIN 7291075287219
Manufacturer number 2302224

Description

Suitable for:

Inserts No. 273937273939.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart