HELIGRIP HFHR compact toolholder reinforced 180-400 mm

Article no.: 273768 180-400
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

⌀ range / cut DAXN-DAXX (mm) Unit price incl. VAT
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELI-GRIP
    Groove width w 6 mm
    Application type right-hand
    Through-coolant no
    Grooving depth tmax 32 mm
    Head length L1 51 mm
    B 25 mm
    Overall length L 150 mm
    HBH 3 mm
    OAH 40 mm
    WF 26.4 mm
    H 25 mm
    axial grooving possible yes
    Manufacturer's designation HFHR 25-180-6T32
    Type of product Toolholder

    Identification numbers & Classifications

    Article number 273768 180-400
    EAN / GTIN 7291075033748
    Manufacturer number 2500290

    Description

    Application:

    For face grooving and facing.

    Suitable for:

    Inserts No. 273403273413.

    Suitable products

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart