{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 1.5 mm | |
Application type | left-hand | |
Through-coolant | no | |
Grooving depth tmax | 7.5 mm | |
Functional width L4 | 16 mm | |
Head length L1 | 29 mm | |
Shank width b | 16 mm | |
Overall length L | 100 mm | |
Screw | 279815 4 (TX15; 3.5 Nm) | |
axial grooving possible | yes | |
Type of product | Boring bar |
Article number | 273756 16/1,5 | |
EAN / GTIN | 4045197720139 | |
Manufacturer number | 273756 16/1,5 |