{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 3 mm | |
Application type | left-hand | |
Through-coolant | no | |
Grooving depth tmax | 9 mm | |
Functional width L4 | 26.5 mm | |
Head length L1 | 33 mm | |
Shank width b | 25 mm | |
Overall length L | 150 mm | |
Screw | 279815 6 (TX25; 6 Nm) | |
axial grooving possible | yes | |
Type of product | Boring bar |
Article number | 273751 25/3 | |
EAN / GTIN | 4045197484185 | |
Manufacturer number | 273751 25/3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Grooving toolholder 25/3 mm
on request
In stock
15 pieces in stock
BGN 357.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
BGN 391.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
BGN 407.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
BGN 420.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
BGN 357.62
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | yes | yes | yes | yes | no |
Overall length L | 150 | 150 | 150 | 150 | 150 |
Through-coolant | no | no | no | no | no |
Head length L1 | 33 | 34 | 36.5 | 46 | 33 |
Groove width w | 3 | 3 | 3 | 3 | 3 |
Application type | left-hand | left-hand | left-hand | left-hand | left-hand |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |