Parting-off insert right-hand 5° 2 mm

Article no.: 273656 2
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 44.53 / Piece
  • from 10 Piece
    BGN 37.12 / Piece
on request
In stock
386 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Groove width w 2 mm
    Main application P
    Secondary application M
    Cutting conditions slightly interrupted
    Grade HB7020
    Tool material Carbide
    Tolerance groove width w ±0.03 mm
    Feed f 0.05 mm/rev. - 0.15 mm/rev.
    Corner radius R 0.2 mm
    Number of changes/inserts 2
    Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
    Indexable insert profile right-hand
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 273656 2
    EAN / GTIN 4045197770707
    Manufacturer number 273656 2

    Application Table

    Steel < 500 N/mm²
    P
    220
    Steel < 750 N/mm²
    P
    180
    Steel < 900 N/mm²
    P
    170
    Steel < 1100 N/mm²
    P
    140
    Steel < 1400 N/mm²
    P
    120
    INOX < 900 N/mm²
    M
    140
    INOX > 900 N/mm²
    M
    130
    Ti > 850 N/mm²
    S
    60
    GG(G)
    K
    200
    CuZn
    N
    250
    Uni
     
    continuous
     
    wet maximum
     
    dry
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart