TANGGRIP TAG N-LF cutter inserts 3,05/0,2 mm

Article no.: 273642 3,05/0,2
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
20 pieces in stock

Select article variation and quantity

Groove width w / corner radius R (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Main application P
Secondary application M
Cutting conditions slightly interrupted
Chip breaker LF
Cutting speed vc main application 60 m/min - 180 m/min
Groove width w 3.05 mm
Corner radius R 0.2 mm
Grade IC5400
Tolerance groove width w 0.04 mm
Feed f 0.04 mm/rev. - 0.1 mm/rev.
Number of changes/inserts 1
Indexable insert profile neutral
Series TANGGRIP-PL
Finishing/roughing assignment Finishing
Manufacturer's designation TAG N3LF IC5400
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273642 3,05/0,2
EAN / GTIN 7291075325690
Manufacturer number 6080434

Description

Version:

Positive chip breaker. Soft-cutting. Low feed rates.

Application:

For parting off and grooving.

Suitable for:

Adapter No. 273610273614.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart