TANGGRIP TAG N-C cutter inserts 3,05/0,2 mm

Article no.: 273628 3,05/0,2
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
99 pieces in stock

Select article variation and quantity

Groove width w / corner radius R (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tool material Carbide
    Main application P
    Cutting conditions heavily interrupted
    Chip breaker C
    Cutting speed vc main application 60 m/min - 180 m/min
    Groove width w 3.05 mm
    Corner radius R 0.2 mm
    Grade IC1030
    Tolerance groove width w 0.04 mm
    Feed f 0.1 mm/rev. - 0.25 mm/rev.
    Number of changes/inserts 1
    Indexable insert profile neutral
    Series TANGGRIP-PL
    Finishing/roughing assignment Finishing
    Manufacturer's designation TAG N3C IC1030
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 273628 3,05/0,2
    EAN / GTIN 7291075213003
    Manufacturer number 3337139

    Description

    Version:

    Chip breakers with a pronounced protective chamfer. First choice for ISO-P. Medium to high feed rates.

    Application:

    For parting off and grooving.

    Suitable for:

    AdapterNo. 273610273614.

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart