TANGFGRIP adapter 3,05 mm

Article no.: 273614 3,05
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TANGFGRIP
    Groove width w 3.05 mm
    Application type neutral
    Through-coolant yes
    OAL 90.5 mm
    CUTDIA 120 mm
    Shank type Clamping toolholder
    for maximum workpiece ⌀ 120 mm
    axial grooving possible no
    Overhang 60 mm
    Manufacturer's designation TGAQ D120-3-4Z-JHP
    Type of product Cartridges

    Identification numbers & Classifications

    Article number 273614 3,05
    EAN / GTIN 7291075404074
    Manufacturer number 3367511

    Description

    Suitable for:

    Tool blocks No. 273600273605.

    Suitable for:

    LOGIPFGRIP

    Delivery conditions:

    CUTDIA (mm): 120

    Attention:

    Please order the assembly key No. 279955 separately.

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart