{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TANGFGRIP | |
Groove width w | 4 mm | |
Application type | neutral | |
Through-coolant | yes | |
OAL | 50 mm | |
CUTDIA | 52 mm | |
Shank type | Clamping toolholder | |
for maximum workpiece ⌀ | 52 mm | |
axial grooving possible | no | |
Overhang | 26 mm | |
Manufacturer's designation | TGAQ D52-4-2Z-JHP | |
Type of product | Cartridges |
Article number | 273611 4 | |
EAN / GTIN | 7291075404098 | |
Manufacturer number | 3370469 |