JETCROWN tool block, right-hand, Shank size: 20mm

Article no.: 273606 20
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series JETCROWN
Application type right-hand
Through-coolant yes
CUTDIA 65 mm
OAH 55 mm
LB 42 mm
Manufacturer's designation TGTBQ 20R-D65-ECD-JHP
Type of product Toolholder

Identification numbers & Classifications

Article number 273606 20
EAN / GTIN 7291075466218
Manufacturer number 3394439

Description

Application:

For parting off and grooving with targeted cooling via JETCROWN quick-clamping crown.

Note:

Can only be used in conjunction with suitable JETCROWN quick-clamping crown No. 279950. Coolant transfer to the tool block is only possible via the G 1/8 inch hose coupling.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart