LOGIQFGRIP clamping shank, left-hand, Shank size: 20mm

Article no.: 273603 20
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series LOGIQ F GRIP
Application type left-hand
Through-coolant yes
CUTDIA 52 mm
OAH 50 mm
LB 42 mm
Manufacturer's designation TGTBQ 20L-D52-JHP-MC
Type of product Toolholder

Identification numbers & Classifications

Article number 273603 20
EAN / GTIN 7291075461947
Manufacturer number 3397289

Description

Application:

For parting off and grooving.

Suitable for:

TANGFGRIP adapter No. 273610, 273611 and 273614.

Note:

Coolant transfer to tool block via G 1/8 inch hose coupling or directly via suitable ISCAR toolholders.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart