FLASHPENTA PMN D-J/D-C inserts 3/40 mm

Article no.: 273581 3/40
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
In stock
16 pieces in stock

Select article variation and quantity

Groove width w / insert size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Main application UNI
Cutting conditions continuous
Chip breaker C
Cutting speed vc main application 60 m/min - 180 m/min
Groove width w 3 mm
Corner radius R 0.2 mm
Grade IC908
Tolerance groove width w 0.03 mm
Tolerance corner radius R 0.03 mm
Feed f 0.06 mm/rev. - 0.22 mm/rev.
Number of changes/inserts 5
Indexable insert profile neutral
Series FLASHPENTA
Finishing/roughing assignment Finishing
Manufacturer's designation PMN D40-3C02 IC908
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273581 3/40
EAN / GTIN 7291075380590
Manufacturer number 3329274

Description

Version:

For parting off rods and hard materials, and for difficult applications. Chip breakers with a pronounced protective chamfer. Medium to high feed rates.

Suitable for:

Toolholder No. 273576273577.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart