FLASHPENTA PMN D-J/D-C inserts 2/22 mm

Article no.: 273580 2/22
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
In stock
11 pieces in stock

Product details

Technical Data

Tool material Carbide
Main application UNI
Cutting conditions continuous
Chip breaker J
Cutting speed vc main application 60 m/min - 180 m/min
Groove width w 2 mm
Corner radius R 0.2 mm
Grade IC908
Tolerance groove width w 0.03 mm
Tolerance corner radius R 0.03 mm
Feed f 0.04 mm/rev. - 0.12 mm/rev.
Number of changes/inserts 5
Indexable insert profile neutral
Series FLASHPENTA
Finishing/roughing assignment Finishing
Manufacturer's designation PMN D22-2J02 IC908
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273580 2/22
EAN / GTIN 7291075380675
Manufacturer number 3329279

Description

Version:

For parting off and grooving soft components. Minimises burr formation. Positive chip breaker. Soft-cutting. Low to medium feed rates.

Suitable for:

Toolholder No. 273576273577.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart