{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Eco | |
Blade height h5 | 26 mm | |
Application type | neutral | |
Through-coolant | yes | |
System key | yes | |
for maximum workpiece ⌀ | 75 mm | |
Overall length L | 110 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 273564 26/3,1 | |
EAN / GTIN | 4062406202750 | |
Manufacturer number | 273564 26/3,1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Eco parting-off blade 26/3,1 mm
on request
In stock
37 pieces in stock
BGN 387.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
BGN 260.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
211 pieces in stock
BGN 148.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
100 pieces in stock
BGN 266.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
76 pieces in stock
BGN 387.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
111 pieces in stock
BGN 215.92
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | no | no | no | no | no |
for maximum workpiece ⌀ | 75 | 75 | 75 | 75 | 75 | 75 |
Overall length L | 110 | 110 | 110 | 110 | 110 | 110 |
Through-coolant | yes | no | no | no | yes | no |
Blade height h5 | 26 | 26 | 26 | 26 | 26 | 26 |
Application type | neutral | neutral | neutral | neutral | neutral | neutral |
Type of product | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool |