Parting-off tool Heavy Duty 100/5,1 mm

Article no.: 273558 100/5,1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock

Select article variation and quantity

Blade height h5 / groove width w (mm) Unit price incl. VAT
  • Through-coolant: no
  • System key: yes
  • axial grooving possible: false

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Blade height h5 100 mm
    Application type neutral
    Through-coolant no
    System key yes
    for maximum workpiece ⌀ 300 mm
    Overall length L 500 mm
    axial grooving possible no
    Type of product Parting-off tool

    Identification numbers & Classifications

    Article number 273558 100/5,1
    EAN / GTIN 4062406085247
    Manufacturer number 273558 100/5,1

    Description

    Version:

    From blade height 100 mm with four insert seats.

    Suitable for:

    Toolholder No. 273984274000 or No. 319132; 319133 (VDI toolholder).

    Attention:

    Please order the assembly key No. 279940 separately.

    Downloads & documents

    Suitable products

    Inserts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart