HELIGRIP inserts 5/0,8 mm

Article no.: 273411 5/0,8
New product
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 81.52 / Piece
  • from 10 Piece
    BGN 67.92 / Piece
on request
In stock
30 pieces in stock

Select article variation and quantity

Groove width w / corner radius R (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Main application UNI
Cutting conditions heavily interrupted
Chip breaker T
Cutting speed vc main application 50 m/min - 140 m/min
Groove width w 5 mm
Corner radius R 0.8 mm
Grade IC830
Tolerance groove width w 0.05 mm
INSL 19 mm
Cutting depth ap 1 mm - 3 mm
Feed rate f when turning 0.23 mm/rev. - 0.35 mm/rev.
Feed rate f when parting off 0.11 mm/rev. - 0.21 mm/rev.
Number of changes/inserts 1
Indexable insert profile neutral
Finishing/roughing assignment Finishing
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273411 5/0,8
EAN / GTIN 7291075488449

Description

Version:

Optimised chip forming and chip control.

Application:

For axial and radial grooving, parting off and internal machining. (HELIGRIP inserts for axial grooving application only compatible with HFHR holder).

Suitable for:

Blade carrier No. 273766273768.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart