{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Main application | P | |
Secondary application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | T | |
Cutting speed vc main application | 45 m/min - 260 m/min | |
Groove width w | 4 mm | |
Corner radius R | 0.4 mm | |
Grade | IC8250 | |
Tolerance groove width w | 0.05 mm | |
INSL | 19 mm | |
Cutting depth ap | 0.5 mm - 2.4 mm | |
Feed rate f when turning | 0.18 mm/rev. - 0.24 mm/rev. | |
Feed rate f when parting off | 0.09 mm/rev. - 0.15 mm/rev. | |
Number of changes/inserts | 1 | |
Indexable insert profile | neutral | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for grooving |
Article number | 273409 4/0,4 | |
EAN / GTIN | 7291075488395 |