HELIGRIP inserts, IC830, Groove width w / corner radius R: 5/0,8mm

Article no.: 273405 5/0,8
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
20 pieces in stock

Select article variation and quantity

Groove width w / corner radius R (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Main application UNI
Cutting conditions heavily interrupted
Chip breaker ZC
Cutting speed vc main application 50 m/min - 140 m/min
Groove width w 5 mm
Corner radius R 0.8 mm
Grade IC830
Tolerance groove width w 0.05 mm
INSL 19 mm
Cutting depth ap 1 mm - 3 mm
Feed rate f when turning 0.23 mm/rev. - 0.35 mm/rev.
Feed rate f when parting off 0.11 mm/rev. - 0.21 mm/rev.
Feed rate f when axial grooving 0.12 mm/rev. - 0.24 mm/rev.
Feed rate f when facing 0.15 mm/rev. - 0.35 mm/rev.
Cutting depth ap min 1 mm
Cutting depth ap max 3 mm
Number of changes/inserts 1
Indexable insert profile neutral
Series HELI-GRIP
Finishing/roughing assignment Finishing
Manufacturer's designation GRIP 5008Y IC830
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273405 5/0,8
EAN / GTIN 7291075029062
Manufacturer number 6200440

Description

Version:

Positive chip breaker. Soft cut. Reduced cutting forces.

Application:

For axial and radial grooving, parting off and internal machining. (HELIGRIP inserts for axial grooving application only compatible with HFHR holder).

Suitable for:

Toolholder No. 273766273768.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart