Parting-off insert left-hand, HB7135, Groove width w: 2,2mm

Article no.: 273210 2,2
New product
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 31.04 / Piece
  • from 10 Piece
    BGN 25.88 / Piece
on request
In stock
1,705 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 2.2 mm
Main application M
Cutting conditions continuous
Corner radius 0.2 mm
Grade HB7135
Tool material Carbide
Feed f in steel < 900 N/mm2 0.07 mm/rev.
Number of changes/inserts 1
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile left-hand
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273210 2,2
EAN / GTIN 4045197143358
Manufacturer number 273210 2,2

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
200
Alu > 10% Si
N
200
INOX < 900 N/mm²
M
130
INOX > 900 N/mm²
M
110
continuous
 
irregular
 
wet maximum
 

Description

Application:

For parting-off tools No. 273551273558.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart