Parting-off insert right-hand 2,2 mm

Article no.: 273180 2,2
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 35.89 / Piece
  • from 10 Piece
    BGN 29.92 / Piece
on request
In stock
477 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Groove width w 2.2 mm
    Main application N
    Cutting conditions continuous
    Corner radius 0.2 mm
    Grade HU7310
    Coating uncoated
    Tool material Carbide
    Feed f 0.07 mm/rev.
    Number of changes/inserts 1
    Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
    Indexable insert profile right-hand
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 273180 2,2
    EAN / GTIN 4045197741134
    Manufacturer number 273180 2,2

    Application Table

    Alu plastics
    N
    300
    Aluminium (short chipping)
    N
    300
    Alu > 10% Si
    N
    230
    continuous
     
    irregular
     
    wet maximum
     
    dry
     

    Description

    Application:

    For parting-off tools No. 273551273558.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart