Shim set EL

Article no.: 272650 EL
Set price 10 Piece (BGN 35.49 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • Price per set 10  Piece
    BGN 354.92 / Piece
    Set price 10 Piece (BGN 35.49 / 1 Piece)
  • from 10 sets
    BGN 295.78 / Piece
    Set price 10 Piece (BGN 29.58 / 1 Piece)
on request
In stock
21 pieces in stock

Product details

Technical Data

Machining direction left-hand
for insert size L 16 mm
Type of product Shim

Identification numbers & Classifications

Article number 272650 EL
EAN / GTIN 4045197371713

Description

Content:

10 pieces: No. 272610
size -1.5; -0.5; 0; 0.5;
3×1.5; 2.5; 3.5; 4.5

Note:

Toolholders that have no fixed angle of inclination are supplied as standard with a 1.5° shim.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart